
Boat Cover SKI BOAT Low Profile Windshield w/ Outboard 28ft 6in L 102in W Royal
Mfr # SFSK28102B-RYL
Zoro # G211978195
product price:Â $1,156.99
/ea
Free Shipping & Returns
Key Features
Application
28 ft 6 in length 102 in width
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFSK28102B-RYL
Zoro #
G211978195
UPC #
-
Country of Origin
United States
Details
Application
28 ft 6 in length 102 in width
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Low Profile Windshield w/ Outboard
Material
Sunflair Fabric
Color
Royal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.