
Boat Cover SKI BOAT Tournament Inboard 16ft 6in L 84in W Red
Mfr # SFTURSK1684-RED
Zoro # G611977705
product price:Â $735.99
/ea
Free Shipping & Returns
Key Features
Application
16 ft 6 in length 84 in width
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Tournament Inboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFTURSK1684-RED
Zoro #
G611977705
UPC #
-
Country of Origin
United States
Details
Application
16 ft 6 in length 84 in width
Series
Windstorm Elite Sunflair
Color
Red
Item
Boat Cover
For Use With
SKI BOAT - Tournament Inboard
Material
Sunflair Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.