
Boat Cover SKI BOAT Tournament Inboard 17ft 6in L 84in W Black
Mfr # SFTURSK1784-BLK
Zoro # G211977464
product price:Â $759.99
/ea
Free Shipping & Returns
Key Features
Application
17 ft 6 in length 84 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Tournament Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFTURSK1784-BLK
Zoro #
G211977464
UPC #
-
Country of Origin
United States
Details
Application
17 ft 6 in length 84 in width
Material
Sunflair Fabric
Item
Boat Cover
Color
Black
Series
Windstorm Elite Sunflair
For Use With
SKI BOAT - Tournament Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.