
Boat Cover SKI BOAT Tournament Inboard 20ft 6in L 90in W Navy
Mfr # SFTURSK2090-NVY
Zoro # G211978263
product price:Â $817.99
/ea
Free Shipping & Returns
Key Features
Application
20 ft 6 in length 90 in width
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
For Use With
SKI BOAT - Tournament Inboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFTURSK2090-NVY
Zoro #
G211978263
UPC #
-
Country of Origin
United States
Details
Application
20 ft 6 in length 90 in width
Item
Boat Cover
Series
Windstorm Elite Sunflair
Color
Navy
Material
Sunflair Fabric
For Use With
SKI BOAT - Tournament Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.