
Boat Cover SKI BOAT Tournament Inboard 23ft 6in L 96in W Navy
Mfr # SFTURSK2396-NVY
Zoro # G111978554
product price:Â $1,016.99
/ea
Free Shipping & Returns
Key Features
Application
23 ft 6 in length 96 in width
For Use With
SKI BOAT - Tournament Inboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFTURSK2396-NVY
Zoro #
G111978554
UPC #
-
Country of Origin
United States
Details
Application
23 ft 6 in length 96 in width
For Use With
SKI BOAT - Tournament Inboard
Color
Navy
Item
Boat Cover
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.