
Shop EEVELLE
See all product information
Boat Cover SKI BOAT Tournament w/Tower Inboard 21ft 6in L 102in W Khaki
Mfr # SFTURSKT21102-KHA
Zoro # G211980167
product price:Â $1,098.99
/ea
Free Shipping & Returns
Key Features
Application
21 ft 6 in length 102 in width
For Use With
SKI BOAT - Tournament w/Tower Inboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFTURSKT21102-KHA
Zoro #
G211980167
UPC #
-
Country of Origin
United States
Details
Application
21 ft 6 in length 102 in width
Color
Khaki
For Use With
SKI BOAT - Tournament w/Tower Inboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.