Zoro Homepage

Boat Cover TRI HULL RUNABOUT Inboard 18ft 6in L 90in W Black

  • Mfr # SFTR1890-BLK

  • Zoro # G311980098


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Application
18 ft 6 in length 90 in width
Material
Sunflair Fabric
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm Elite Sunflair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFTR1890-BLK
Zoro #
G311980098
UPC #
-
Country of Origin
United States

Details

Application
18 ft 6 in length 90 in width
Item
Boat Cover
Material
Sunflair Fabric
Color
Black
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm Elite Sunflair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.