
Boat Cover TRI HULL RUNABOUT Inboard 22ft 6in L 102in W Charcoal
Mfr # SFTR22102-CHL
Zoro # G211981829
product price:Â $1,203.99
/ea
Free Shipping & Returns
Key Features
Application
22 ft 6 in length 102 in width
Material
Sunflair Fabric
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFTR22102-CHL
Zoro #
G211981829
UPC #
-
Country of Origin
United States
Details
Application
22 ft 6 in length 102 in width
Material
Sunflair Fabric
Item
Boat Cover
For Use With
TRI HULL RUNABOUT Inboard
Color
Charcoal
Series
Windstorm Elite Sunflair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.