This item is Discontinued.

Eevelle Boat Cover TRI HULL RUNABOUT Inboard 22ft 6in L 102in W Green SBTR22102-FGR

This item is Discontinued.

Eevelle

Boat Cover TRI HULL RUNABOUT Inboard 22ft 6in L 102in W Green (Discontinued)

Mfr # SBTR22102-FGR
Zoro # G511981819
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBTR22102-FGR
Zoro #
G511981819
UPC #
-
Country of Origin
United States

Dimensions

Length
22 ft 6 in
Width
102 in

Details

Item
Boat Cover
For Use With
TRI HULL RUNABOUT Inboard
Material
Sunbrella FABRIC
Series
Windstorm Elite Sunbrella
Color
Green

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.