
Boat Cover TRI HULL RUNABOUT w/ Outboard 20ft 6in L 96in W Green
Mfr # SFTR2096B-HTR
Zoro # G011980947
product price:Â $1,074.99
/ea
Free Shipping & Returns
Key Features
Application
20 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
For Use With
TRI HULL RUNABOUT w/ Outboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFTR2096B-HTR
Zoro #
G011980947
UPC #
-
Country of Origin
United States
Details
Application
20 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
For Use With
TRI HULL RUNABOUT w/ Outboard
Item
Boat Cover
Color
Green
Material
Sunflair Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.