
Boat Cover TRI HULL RUNABOUT w/ Outboard 20ft 6in L 96in W Navy
Mfr # SFTR2096B-NVY
Zoro # G911980979
product price:Â $1,074.99
/ea
Free Shipping & Returns
Key Features
Application
20 ft 6 in length 96 in width
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFTR2096B-NVY
Zoro #
G911980979
UPC #
-
Country of Origin
United States
Details
Application
20 ft 6 in length 96 in width
Color
Navy
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm Elite Sunflair
Item
Boat Cover
Material
Sunflair Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.