
Boat Cover TRI HULL RUNABOUT w/ Outboard 22ft 6in L 102in W Khaki
Mfr # SFTR22102B-KHA
Zoro # G211981997
product price:Â $1,203.99
/ea
Free Shipping & Returns
Key Features
Application
22 ft 6 in length 102 in width
Material
Sunflair Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFTR22102B-KHA
Zoro #
G211981997
UPC #
-
Country of Origin
United States
Details
Application
22 ft 6 in length 102 in width
Material
Sunflair Fabric
Color
Khaki
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm Elite Sunflair
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.