Shop EEVELLE

Boat Cover V HULL FISHING Center Console, High Bow Rails, Inboard 16ft 6in L 92in W Khaki

  • Mfr # SFVCCR1692-KHA

  • Zoro # G011980565


product price:  $911.99
/ea
Free Shipping & Returns

Key Features

Application
16 ft 6 in length 92 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFVCCR1692-KHA
Zoro #
G011980565
UPC #
-
Country of Origin
United States

Details

Application
16 ft 6 in length 92 in width
Color
Khaki
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Item
Boat Cover

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.