Shop EEVELLE
See all product information
Create Account
Boat Cover V HULL FISHING Center Console, High Bow Rails, Inboard 18ft 6in L 96in W Black
- Mfr # SFVCCR1896-BLK
- Zoro # G711981770
product price:Â
$
957.99
/ea
Free Shipping & Returns
Key Features
Application
18 ft 6 in length 96 in width
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFVCCR1896-BLK
- Zoro #
- G711981770
- UPC #
- -
- Country of Origin
- United States
- Application
- 18 ft 6 in length 96 in width
- For Use With
- V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
- Material
- Sunflair Fabric
- Item
- Boat Cover
- Color
- Black
- Series
- Windstorm Elite Sunflair