Boat Cover V HULL FISHING Center Console, High Bow Rails, Inboard 23ft 6in L 102in W Khaki
- Mfr # SFVCCR23102-KHA
- Zoro # G211977952
product price:Â
$
1,203.99
/ea
Free Shipping & Returns
Key Features
Application
23 ft 6 in length 102 in width
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFVCCR23102-KHA
- Zoro #
- G211977952
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 23 ft 6 in length 102 in width
- For Use With
- V HULL FISHING - Center Console, High Bow Rails (up to 24") Inboard
- Series
- Windstorm Elite Sunflair
- Material
- Sunflair Fabric
- Color
- Khaki
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.