Shop EEVELLE
See all product information
Create Account
Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 14ft 6in L 85in W Charcoal
- Mfr # SFVCCR1485B-CHL
- Zoro # G111980403
product price:Â
$
887.99
/ea
Free Shipping & Returns
Key Features
Application
14 ft 6 in length 85 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") w/ Outboard
Material
Sunflair Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFVCCR1485B-CHL
- Zoro #
- G111980403
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 14 ft 6 in length 85 in width
- Color
- Charcoal
- Item
- Boat Cover
- Series
- Windstorm Elite Sunflair
- For Use With
- V HULL FISHING - Center Console, High Bow Rails (up to 24") w/ Outboard
- Material
- Sunflair Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.