
Boat Cover V HULL FISHING Center Console, High Bow Rails, Outboard 16ft 6in L 92in W Red
Mfr # SFVCCR1692B-RED
Zoro # G911981013
product price:Â $911.99
/ea
Free Shipping & Returns
Key Features
Application
16 ft 6 in length 92 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") w/ Outboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFVCCR1692B-RED
Zoro #
G911981013
UPC #
-
Country of Origin
United States
Details
Application
16 ft 6 in length 92 in width
Series
Windstorm Elite Sunflair
Item
Boat Cover
For Use With
V HULL FISHING - Center Console, High Bow Rails (up to 24") w/ Outboard
Color
Red
Material
Sunflair Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.