Shop EEVELLE

Boat Cover V HULL FISHING Center Console, Low or No Bow Rails w/ Outboard 16ft 6in L 90in W Khaki

  • Mfr # SFVCC1690B-KHA
  • Zoro # G011977435

product price: 
$
922.99
/ea
Free Shipping & Returns

Key Features

Application
16 ft 6 in length 90 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
Sunflair Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFVCC1690B-KHA
Zoro #
G011977435
UPC #
-
Country of Origin
United States
Application
16 ft 6 in length 90 in width
Color
Khaki
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
Sunflair Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.