
Shop EEVELLE
See all product information
Boat Cover V HULL FISHING Center Console, Low or No Bow Rails w/ Outboard 28ft 6in L 102in W Black
Mfr # SFVCC28102B-BLK
Zoro # G611981566
product price:Â $1,472.99
/ea
Free Shipping & Returns
Key Features
Application
28 ft 6 in length 102 in width
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFVCC28102B-BLK
Zoro #
G611981566
UPC #
-
Country of Origin
United States
Details
Application
28 ft 6 in length 102 in width
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Color
Black
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.