Boat Cover V HULL FISHING Center Console, Poling Platform w/ Outboard 18ft 6in L 96in W Black

  • Mfr # SFVCCP1896B-BLK

  • Zoro # G811979080


product price:  $1,203.99
/ea
Free Shipping & Returns

Key Features

Application
18 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFVCCP1896B-BLK
Zoro #
G811979080
UPC #
-
Country of Origin
United States

Details

Application
18 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
Item
Boat Cover
Color
Black
Material
Sunflair Fabric
For Use With
V HULL FISHING - Center Console, Poling Platform w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.