
Shop EEVELLE
See all product information
Boat Cover V HULL FISHING Outboard Motor w/ Outboard 12ft 6in L 72in W Red
Mfr # SFVFW1272B-RED
Zoro # G911981044
product price:Â $560.99
/ea
Free Shipping & Returns
Key Features
Application
12 ft 6 in length 72 in width
Material
Sunflair Fabric
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SFVFW1272B-RED
Zoro #
G911981044
UPC #
-
Country of Origin
United States
Details
Application
12 ft 6 in length 72 in width
Material
Sunflair Fabric
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Color
Red
Series
Windstorm Elite Sunflair
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.