This item is Discontinued.

Eevelle Boat Cover V HULL FISHING Outboard Motor w/ Outboard 22ft 6in L 98in W Beige SBVFW2298B-HRB

This item is Discontinued.

Eevelle

Boat Cover V HULL FISHING Outboard Motor w/ Outboard 22ft 6in L 98in W Beige (Discontinued)

Mfr # SBVFW2298B-HRB
Zoro # G611977767
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBVFW2298B-HRB
Zoro #
G611977767
UPC #
-
Country of Origin
United States

Dimensions

Width
98 in
Length
22 ft 6 in

Details

Item
Boat Cover
For Use With
V HULL FISHING - Outboard Motor w/ Outboard
Series
Windstorm Elite Sunbrella
Material
Sunbrella FABRIC
Color
Beige

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.