Shop EEVELLE

Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 16ft 6in L 78in W Green

  • Mfr # SFVFSC1678-HTR

  • Zoro # G111977601


product price:  $969.99
/ea
Free Shipping & Returns

Key Features

Application
16 ft 6 in length 78 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Sunflair Fabric
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFVFSC1678-HTR
Zoro #
G111977601
UPC #
-
Country of Origin
United States

Details

Application
16 ft 6 in length 78 in width
Color
Green
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
Sunflair Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.