Shop EEVELLE
See all product information
Create Account
Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 17ft 6in L 92in W Khaki
- Mfr # SFVFSC1792-KHA
- Zoro # G311978750
product price:Â
$
1,028.99
/ea
Free Shipping & Returns
Key Features
Application
17 ft 6 in length 92 in width
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFVFSC1792-KHA
- Zoro #
- G311978750
- UPC #
- -
- Country of Origin
- United States
- Application
- 17 ft 6 in length 92 in width
- Item
- Boat Cover
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Series
- Windstorm Elite Sunflair
- Color
- Khaki
- Material
- Sunflair Fabric