Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 22ft 6in L 98in W Navy
- Mfr # SFVFSC2298-NVY
- Zoro # G211980716
product price:Â
$
1,215.99
/ea
Free Shipping & Returns
Key Features
Application
22 ft 6 in length 98 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFVFSC2298-NVY
- Zoro #
- G211980716
- UPC #
- -
- Country of Origin
- United States
- Application
- 22 ft 6 in length 98 in width
- Item
- Boat Cover
- Color
- Navy
- Material
- Sunflair Fabric
- Series
- Windstorm Elite Sunflair
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.