Shop EEVELLE

Boat Cover V HULL FISHING SIde Console, Narrow Series w/ Outboard 22ft 6in L 98in W Green

  • Mfr # SFVFSC2298B-HTR

  • Zoro # G111980823


product price:  $1,215.99
/ea
Free Shipping & Returns

Key Features

Application
22 ft 6 in length 98 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SFVFSC2298B-HTR
Zoro #
G111980823
UPC #
-
Country of Origin
United States

Details

Application
22 ft 6 in length 98 in width
Color
Green
Item
Boat Cover
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.