Shop EEVELLE
See all product information
Create Account
Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 14ft 6in L 74in W Black
- Mfr # SFVR1474-BLK
- Zoro # G411977493
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Application
14 ft 6 in length 74 in width
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFVR1474-BLK
- Zoro #
- G411977493
- UPC #
- -
- Country of Origin
- United States
Details
- Application
- 14 ft 6 in length 74 in width
- Color
- Black
- Series
- Windstorm Elite Sunflair
- Material
- Sunflair Fabric
- Item
- Boat Cover
- For Use With
- V HULL RUNABOUT - Low or No Bow Rails Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.