
Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 15ft 6in L 80in W Khaki
Mfr # SFVR1580-KHA
Zoro # G311978071
product price:Â $630.99
/ea
Free Shipping & Returns
Key Features
Application
15 ft 6 in length 80 in width
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFVR1580-KHA
Zoro #
G311978071
UPC #
-
Country of Origin
United States
Details
Application
15 ft 6 in length 80 in width
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Item
Boat Cover
Series
Windstorm Elite Sunflair
Color
Khaki
Material
Sunflair Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.