
Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 16ft 6in L 86in W Navy
Mfr # SFVR1686-NVY
Zoro # G911978693
product price:Â $735.99
/ea
Free Shipping & Returns
Key Features
Application
16 ft 6 in length 86 in width
Material
Sunflair Fabric
Series
Windstorm Elite Sunflair
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFVR1686-NVY
Zoro #
G911978693
UPC #
-
Country of Origin
United States
Details
Application
16 ft 6 in length 86 in width
Material
Sunflair Fabric
Item
Boat Cover
Series
Windstorm Elite Sunflair
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Color
Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.