
Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 18ft 6in L 96in W Khaki
Mfr # SFVR1896-KHA
Zoro # G911979188
product price:Â $864.99
/ea
Free Shipping & Returns
Key Features
Application
18 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFVR1896-KHA
Zoro #
G911979188
UPC #
-
Country of Origin
United States
Details
Application
18 ft 6 in length 96 in width
Item
Boat Cover
Series
Windstorm Elite Sunflair
Color
Khaki
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Material
Sunflair Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.