
Boat Cover V HULL RUNABOUT Low or No Bow Rails Inboard 19ft 6in L 96in W Black
Mfr # SFVR1996-BLK
Zoro # G211979383
product price:Â $911.99
/ea
Free Shipping & Returns
Key Features
Application
19 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFVR1996-BLK
Zoro #
G211979383
UPC #
-
Country of Origin
United States
Details
Application
19 ft 6 in length 96 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL RUNABOUT - Low or No Bow Rails Inboard
Color
Black
Material
Sunflair Fabric
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.