
Boat Cover V HULL RUNABOUT Low or No Bow Rails w/ Outboard 14ft 6in L 74in W Red
Mfr # SFVR1474B-RED
Zoro # G011977862
product price:Â $654.99
/ea
Free Shipping & Returns
Key Features
Application
14 ft 6 in length 74 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFVR1474B-RED
Zoro #
G011977862
UPC #
-
Country of Origin
United States
Details
Application
14 ft 6 in length 74 in width
Series
Windstorm Elite Sunflair
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
Material
Sunflair Fabric
Item
Boat Cover
Color
Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.