
Boat Cover V HULL RUNABOUT Low or No Bow Rails w/ Outboard 18ft 6in L 96in W Charcoal
Mfr # SFVR1896B-CHL
Zoro # G611979211
product price:Â $864.99
/ea
Free Shipping & Returns
Key Features
Application
18 ft 6 in length 96 in width
Material
Sunflair Fabric
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
Series
Windstorm Elite Sunflair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFVR1896B-CHL
Zoro #
G611979211
UPC #
-
Country of Origin
United States
Details
Application
18 ft 6 in length 96 in width
Material
Sunflair Fabric
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
Series
Windstorm Elite Sunflair
Item
Boat Cover
Color
Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.