
Boat Cover V HULL RUNABOUT Low or No Bow Rails w/ Outboard 19ft 6in L 96in W Navy
Mfr # SFVR1996B-NVY
Zoro # G611979853
product price:Â $911.99
/ea
Free Shipping & Returns
Key Features
Application
19 ft 6 in length 96 in width
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SFVR1996B-NVY
Zoro #
G611979853
UPC #
-
Country of Origin
United States
Details
Application
19 ft 6 in length 96 in width
Item
Boat Cover
For Use With
V HULL RUNABOUT - Low or No Bow Rails w/ Outboard
Color
Navy
Series
Windstorm Elite Sunflair
Material
Sunflair Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.