EXPEDITION Series, Class A RV Cover, Gray Color, Fits 18-20ft Long RV

  • Mfr # EXA1820

  • Zoro # G610936192


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Length
216
Length (In.)
Fits 18-20ft Long
Color
Gray
Material
Fabric
Width
105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXA1820
Zoro #
G610936192
UPC #
692089001346
Country of Origin
China

Dimensions

Length
216
Length (In.)
Fits 18-20ft Long
Width
105
RV Length
Fits 18-20ft Long

Details

Color
Gray
Material
Fabric
Series
EXPEDITION
RV Style
Class A RV

Description

Expedition now features MARINEX Marine Grade Waterproof Roof made of woven boat cover fabric for improved performance and longer life. Marinex boat cover material outperforms plastic Tyvek tops in terms of breathability and longevity. Every RV owner knows that moisture can do major damage to an RV. With the Marinex top you get great protection from rain, dirt, UV rays, heat etc, and you get superior breathability. This means that if your RV starts to build up moisture under the cover it can evaporate and escape. This is not always the case with heavily coated, polypropylene or plastic based covers. Trapped moisture typically leads to mildew, mold and rot, causing major damage.Marinex fabric was developed specifically for the marine outdoor cover environment, has withstood rigorous stress testing and meets strict quality guidelines. This makes it an ideal choice for the rooftop material on an RV cover. A perfect blend of waterproof, breathable and durable, Marinex will give you the protection and performance you need for the most critical part of your cover - the roof. Marinex is engineered to outperform any polypropylene or plastic roof material.Marinex fabric has been tested in an independent lab according to ASTM standards and is rated as ''Excellent'' in UV-Protection. Marinex blocks 98.5% of UV-A and 99.8% of UV-B rays which can cause significant damage to your RV. Warp and Weft tensile strength are also tested according to ASTM standards to ensure that the fabric doesn't fail at high stress wearpoints, and can withstand the weight of the sides of the cover pulling downward in extreme weather conditions such as wet and wind.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.