Shop EEVELLE
See all product information
Create Account
EXPEDITION Series, Truck Camper Cover, Gray Color, Fits 8-10ft Long RV
- Mfr # EXTC0810
- Zoro # G610936154
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
Fits 8-10ft Long
Color
Gray
Material
Fabric
Length
168
Width
104
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EXTC0810
- Zoro #
- G610936154
- UPC #
- 692089001513
- Country of Origin
- China
- Color
- Gray
- Material
- Fabric
- Series
- EXPEDITION
- RV Style
- Truck Camper
Description
Expedition now features MARINEX Marine Grade Waterproof Roof made of woven boat cover fabric for improved performance and longer life. Marinex boat cover material outperforms plastic Tyvek tops in terms of breathability and longevity. Every RV owner knows that moisture can do major damage to an RV. With the Marinex top you get great protection from rain, dirt, UV rays, heat etc, and you get superior breathability. This means that if your RV starts to build up moisture under the cover it can evaporate and escape. This is not always the case with heavily coated, polypropylene or plastic based covers. Trapped moisture typically leads to mildew, mold and rot, causing major damage.Marinex fabric was developed specifically for the marine outdoor cover environment, has withstood rigorous stress testing and meets strict quality guidelines. This makes it an ideal choice for the rooftop material on an RV cover. A perfect blend of waterproof, breathable and durable, Marinex will give you the protection and performance you need for the most critical part of your cover - the roof. Marinex is engineered to outperform any polypropylene or plastic roof material.Marinex fabric has been tested in an independent lab according to ASTM standards and is rated as ''Excellent'' in UV-Protection. Marinex blocks 98.5% of UV-A and 99.8% of UV-B rays which can cause significant damage to your RV. Warp and Weft tensile strength are also tested according to ASTM standards to ensure that the fabric doesn't fail at high stress wearpoints, and can withstand the weight of the sides of the cover pulling downward in extreme weather conditions such as wet and wind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.