GOLDLINE Series, Class A RV Cover, Gray Color, Fits 32-34ft Long RV

  • Mfr # GLRVA3234G

  • Zoro # G810936206


product price:  $943.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Length
384
Material
Fabric
Width
105
Length (In.)
Fits 32-34ft Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLRVA3234G
Zoro #
G810936206
UPC #
692089002275
Country of Origin
China

Dimensions

Length
384
Width
105
Length (In.)
Fits 32-34ft Long
RV Length
Fits 32-34ft Long

Details

Color
Gray
Material
Fabric
Series
GOLDLINE
RV Style
Class A RV

Description

Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.