
GOLDLINE Series, Class C RV Cover, Gray Color, Fits 22-24ft Long RV
Mfr # GLRVC2224G
Zoro # G010936211
product price:Â $572.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Length
264
Length (In.)
Fits 22-24ft Long
Color
Gray
Width
105
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GLRVC2224G
Zoro #
G010936211
UPC #
692089100223
Country of Origin
China
Dimensions
Length
264
Length (In.)
Fits 22-24ft Long
Width
105
RV Length
Fits 22-24ft Long
Details
Material
Fabric
Color
Gray
Series
GOLDLINE
RV Style
Class C RV
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.