GOLDLINE Series, Fifth Wheel RV Cover, Gray Color, Fits 24-26ft Long RV
Mfr # GLRVFW2426G
Zoro # G410936200
product price:Â $777.99
/ea
Free Shipping & Returns
Key Features
Length
288
Material
Fabric
Width
106
Length (In.)
Fits 24-26ft Long
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GLRVFW2426G
Zoro #
G410936200
UPC #
692089100506
Country of Origin
China
Dimensions
Length
288
Width
106
Length (In.)
Fits 24-26ft Long
RV Length
Fits 24-26ft Long
Details
Material
Fabric
Color
Gray
Series
GOLDLINE
RV Style
Fifth Wheel RV
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.