Shop EEVELLE
See all product information
Create Account
GOLDLINE Series, Fifth Wheel RV Cover, Gray Color, Fits 32-34ft Long RV
- Mfr # GLRVFW3234G
- Zoro # G110936289
product price:Â
$
699.99
/ea
Free Shipping & Returns
Key Features
Width
106
Color
Gray
Material
Fabric
Length (In.)
Fits 32-34ft Long
Length
384
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLRVFW3234G
- Zoro #
- G110936289
- UPC #
- 692089100582
- Country of Origin
- China
- Color
- Gray
- Material
- Fabric
- Series
- GOLDLINE
- RV Style
- Fifth Wheel RV
Dimensions
- Width
- 106
- Length (In.)
- Fits 32-34ft Long
- Length
- 384
- RV Length
- Fits 32-34ft Long
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.