GOLDLINE Series, Pop Up Trailer RV Cover, Gray Color, Fits 10-12ft Long RV

  • Mfr # GLRVPU1012G

  • Zoro # G310936263


product price:  $528.99
/ea
Free Shipping & Returns

Key Features

Width
85
Material
Fabric
Length (In.)
Fits 10-12ft Long
Color
Gray
Length
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLRVPU1012G
Zoro #
G310936263
UPC #
692089326494
Country of Origin
China

Dimensions

Width
85
Length (In.)
Fits 10-12ft Long
Length
120
RV Length
Fits 10-12ft Long

Details

Material
Fabric
Color
Gray
Series
GOLDLINE
RV Style
Pop Up Trailer RV

Description

Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.