GOLDLINE Series, Pop Up Trailer RV Cover, Gray Color, Fits 26-28ft Long RV
Mfr # GLRVPU2628G
Zoro # G910936212
product price:Â $388.99
/ea
Free Shipping & Returns
Key Features
Length
312
Color
Gray
Width
85
Material
Fabric
Length (In.)
Fits 26-28ft Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GLRVPU2628G
Zoro #
G910936212
UPC #
692089100902
Country of Origin
China
Dimensions
Length
312
Width
85
Length (In.)
Fits 26-28ft Long
RV Length
Fits 26-28ft Long
Details
Color
Gray
Material
Fabric
Series
GOLDLINE
RV Style
Pop Up Trailer RV
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.