GOLDLINE Series, Toy Hauler RV Cover, Gray Color, Fits 26-28ft Long RV
- Mfr # GLRVTH2628G
- Zoro # G610936253
product price:Â
$
861.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
Fits 26-28ft Long
Color
Gray
Width
106
Length
312
Material
Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLRVTH2628G
- Zoro #
- G610936253
- UPC #
- 692089101145
- Country of Origin
- China
Dimensions
- Length (In.)
- Fits 26-28ft Long
- Width
- 106
- Length
- 312
- RV Length
- Fits 26-28ft Long
Details
- Color
- Gray
- Material
- Fabric
- Series
- GOLDLINE
- RV Style
- Toy Hauler RV
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.