Shop EEVELLE

GOLDLINE Series, Toy Hauler RV Cover, Gray Color, Fits 10-12ft Long RV

  • Mfr # GLRVTH1012G

  • Zoro # G910936359


product price: 
$
755.99
/ea
Free Shipping & Returns

Key Features

Width
106
Length (In.)
Fits 10-12ft Long
Color
Gray
Length
120
Material
Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GLRVTH1012G
Zoro #
G910936359
UPC #
692089100988
Country of Origin
China
Color
Gray
Material
Fabric
Series
GOLDLINE
RV Style
Toy Hauler RV

Description

Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.

Ratings & reviews