Shop EEVELLE
See all product information
Create Account
GOLDLINE Series, Toy Hauler RV Cover, Gray Color, Fits 28-30ft Long RV
- Mfr # GLRVTH2830G
- Zoro # G810936220
product price:Â
$
787.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric
Color
Gray
Width
106
Length
336
Length (In.)
Fits 28 to 30 ft Long
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLRVTH2830G
- Zoro #
- G810936220
- UPC #
- 692089101169
- Country of Origin
- China
- Material
- Fabric
- Color
- Gray
- Series
- GOLDLINE
- RV Style
- Toy Hauler RV
Dimensions
- Width
- 106
- Length
- 336
- Length (In.)
- Fits 28 to 30 ft Long
- RV Length
- Fits 28-30ft Long
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.