GOLDLINE Series, Toy Hauler RV Cover, Tan Color, Fits 42-44ft Long RV

  • Mfr # GLRVTH4244T

  • Zoro # G010936235


product price:  $1,410.99
/ea
Free Shipping & Returns

Key Features

Color
Tan
Material
Fabric
Length (In.)
Fits 42-44ft Long
Width
106
Length
504
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GLRVTH4244T
Zoro #
G010936235
UPC #
692089101312
Country of Origin
China

Dimensions

Length (In.)
Fits 42-44ft Long
Width
106
Length
504
RV Length
Fits 42-44ft Long

Details

Color
Tan
Material
Fabric
Series
GOLDLINE
RV Style
Toy Hauler RV

Description

Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.