Shop EEVELLE
See all product information
Create Account
GOLDLINE Series, Travel Trailer RV Cover, Gray Color, Fits 14-16ft Long RV
Mfr # GLRVTT1416G
Zoro # G810936145
product price:Â
$
693.99
/ea
Free Shipping & Returns
Key Features
Length
168
Material
Fabric
Length (In.)
Fits 14-16ft Long
Width
102
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GLRVTT1416G
- Zoro #
- G810936145
- UPC #
- 692089004538
- Country of Origin
- China
Dimensions
- Length
- 168
- Length (In.)
- Fits 14-16ft Long
- Width
- 102
- RV Length
- Fits 14-16ft Long
Details
- Material
- Fabric
- Color
- Gray
- Series
- GOLDLINE
- RV Style
- Travel Trailer RV
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.