Shop EEVELLE
See all product information
Create Account
GOLDLINE Series, Travel Trailer RV Cover, Tan Color, Fits 42-44ft Long RV
- Mfr # GLRVTT4244T
- Zoro # G610936345
product price:Â
$
1,126.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
Fits 42-44ft Long
Color
Tan
Width
102
Material
Fabric
Length
504
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLRVTT4244T
- Zoro #
- G610936345
- UPC #
- 692089000738
- Country of Origin
- China
- Color
- Tan
- Material
- Fabric
- Series
- GOLDLINE
- RV Style
- Travel Trailer RV
Description
Goldline RV covers now come with Endurance Roof Straps. This innovative feature prolongs the life of the roof by supporting the weight of the sidewalls. Our Marinex marine grade fabric is a heavy duty, true loom-woven Polyester, constructed of 600 denier filament polyester yarn. It is coated with Durapel UV inhibitor and Anti-Microbial finish to make it UV and mildew resistant. The result is an incredibly strong yet breathable product that will provide protection for your RV for many years to come.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.