Shop EEVELLE
See all product information
Create Account
Meridian BBQ Grill Cover, Navy, 26 in L x 72 in W x 51 in H
Mfr # MDBBQXXL-NVY
Zoro # G210933485
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDBBQXXL-NVY
- Zoro #
- G210933485
- UPC #
- 692089312381
- Country of Origin
- Mexico
Dimensions
- Size
- 26"L x 72"W x 51"H
Details
- Color
- Navy
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.