Shop EEVELLE
See all product information
Create Account
Meridian BBQ Grill Cover, Red, 24 in L x 70 in W x 48 in H
Mfr # MDBBQXL-RED
Zoro # G410933414
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Series
MERIDIAN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MDBBQXL-RED
- Zoro #
- G410933414
- UPC #
- 692089312152
- Country of Origin
- Mexico
Dimensions
- Size
- 24"L x 70"W x 48"H
Details
- Color
- Red
- Series
- MERIDIAN
Description
Keep your outdoor furnishings looking great for years to come and protect your investment in outdoor living with the Meridian collection from Eevelle.The Meridian Collection is a customer favorite for its fashionable design, durability and large selection of sizes. Meridian comes in a variety of shapes and styles, so you'll be sure to find the right covers to fit your needs.